THIS WEEK ONLY: Shop Our Limited-Edition Products.

BRKHOSE-AIR-RUBBER-3/8ID-3/4OD-50FT

884.638.050 - UNSPSC 40142002
0884638050961 50
BRKHOSE-AIR-RUBBER-3/8ID-3/4OD-50FT BRKHOSE-AIR-RUBBER-3/8ID-3/4OD-50FT
BRKHOSE-AIR-RUBBER-3/8ID-3/4OD-50FT
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

This hose used in the pneumatic braking system of trucks, trailers, heavy duty trucks and buses to transmit air pressure.

BRKHOSE-AIR-RUBBER-3/8ID-3/4OD-50FT — 884.638.050
  • BRKHOSE-AIR-RUBBER-3/8ID-3/4OD-50FT — 884.638.050
  • BRKHOSE-AIR-RUBBER-3/8ID-3/4OD-250FT — 884.638.250
  • BRKHOSE-AIR-RUBBER-1/2ID-7/8OD-50FT — 884.812.050
  • BRKHOSE-AIR-RUBBER-1/2ID-7/8OD-250FT — 884.812.250

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

50 pieces in stock at Mississauga, ON as of 9:04 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Inner Layer EPDM
Reinforcement POLYESTER THREAD
Outer Layer EPDM
Internal Diameter 3/8 in
Standards Met SAE J1402
Hose Length 50 ft
Wokring pressure 225 PSI
Burst Pressure 900 PSI
EAN 4099618926143

Features

DOT Approved
Oil resistant rubber formula
High tensile fiber
Rubber formula with excellent adhesion
Synthetic rubber with good aging resistance and ozone resistance

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.